Machining
>
Cutting discs
>
Bonded cutting discs
>
Cutting disc, bonded
>
Cutting disc Longlife & Speed
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€3.00 inc. VAT
Cut quality _point system_
4 of 4 points (2)
Thickness
1 mm (2)
Drill hole
22.23 mm (2)
Version
Straight (2)
Handling_user_friendliness _point system_
4 of 4 points (2)
Diameter
115 mm (1)
125 mm (1)
Service life _points system_
4 of 4 points (2)
Cutting ability _point system_
4 of 4 points (2)
Versatility _points system_
3 of 4 points (2)
Max_ rotation speed
12250 U/min(rpm) (1)
13300 U/min(rpm) (1)
Packaging Unit
1 (2)
25 (2)
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
TX screwdriver assortment with hole
Pocket tape measure
Window and trim wedge
Hexagon tapping screw, shape C
Paint mixing cup
Rivet nut, round pan head
Popular tags
construction
offer
set
triple
vacuum
Cutting disc Longlife & Speed
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
0664631250
Cutting disc, long-life & speed
Cutting disc Longlife & Speed CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM ZEBRA
€2.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0664631150
Cutting disc, long-life & speed
Cutting disc Longlife & Speed CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D115MM ZEBRA
€2.12 inc. VAT