Close
Filters
Search

Cutting wheel

Article No. 0714551940
Cutting wheel for pipe cutter AY-WHEEL-PCTR-INOX-(3-35MM)
€2.89 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For pipe cutter
For pipe cutter
Products specifications
Width 4.9 mm
Diameter 11 mm
Outer diameter 20 mm
Internal diameter 5 mm
Suitable for pipe diameter 3 - 35 mm
Cutting depth 2.5 mm
Area of application Stainless steel
Product weight (per item) 4.700 g
Products specifications
Width 4.9 mm
Diameter 11 mm
Outer diameter 20 mm
Internal diameter 5 mm
Suitable for pipe diameter 3 - 35 mm
Cutting depth 2.5 mm
Area of application Stainless steel
Product weight (per item) 4.700 g
Close