Close
Filters
Search

Cylinder saw, HSS bi-metal Longlife & Speed HSCo8

Article No. 0632900076
Cylinder saw HSCo8 Longlife and Speed SAW-CYL-HSCO8-LS-MET-D76MM ZEBRA
€27.73 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Steel/stainless steel. Extremely fast drilling speed and long service life, even on stainless steel solid materials.

Extremely fast sawing progress with minimal effort

Newly-developed tooth shape

High concentricity and side stroke accuracy

Robust base plate with more threads

Very quiet and low-vibration operation to a cutting depth of 38 mm

Combi vario toothing made from M42 bi-metal (8% cobalt)

Notice
  • Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.
  • For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.
  • Not suitable for thin sheet metal.
Steel/stainless steel. Extremely fast drilling speed and long service life, even on stainless steel solid materials.

Extremely fast sawing progress with minimal effort

Newly-developed tooth shape

High concentricity and side stroke accuracy

Robust base plate with more threads

Very quiet and low-vibration operation to a cutting depth of 38 mm

Combi vario toothing made from M42 bi-metal (8% cobalt)

Notice
  • Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.
  • For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.
  • Not suitable for thin sheet metal.
Application area

Suitable for steel, stainless steel, cast metal, copper, bronze, aluminium and wood, limited suitability for plastic.

Instructions

Start drilling with low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, always observe speed table, use coolant. "Ventilate" hole saw when used on wood and wood replacement materials.

Products specifications
Diameter (Ø) 76 mm
Cutting depth 38 mm
Drive type Outer hexagon

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 76 mm
Cutting depth 38 mm
Drive type Outer hexagon
Related Product
Close