Close
Filters
Search

Cylinder saw, HSS bimetal Longlife & Speed HSCo8

Article No. 0632900064
Cylinder saw HSCo8 Longlife and Speed SAW-CYL-HSCO8-LS-MET-D64MM ZEBRA
€24.19 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials

Extremely fast sawing progress with minimal effort

Newly-developed tooth shape

High concentricity and side stroke accuracy

Robust base plate with more threads

Very quiet and low-vibration operation to a cutting depth of 38 mm

Combi vario toothing made from M42 bi-metal (8% cobalt)

Notice
  • Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.
  • For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.
  • Not suitable for thin sheet metal.
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials

Extremely fast sawing progress with minimal effort

Newly-developed tooth shape

High concentricity and side stroke accuracy

Robust base plate with more threads

Very quiet and low-vibration operation to a cutting depth of 38 mm

Combi vario toothing made from M42 bi-metal (8% cobalt)

Notice
  • Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.
  • For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.
  • Not suitable for thin sheet metal.
Application area

Suitable for steel, stainless steel, cast metal, copper, bronze, aluminium and wood, limited suitability for plastic.

Instructions

Start drilling with low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, always observe speed table, use coolant. Ventilate hole saw when using on wood and wood replacement materials.

Products specifications
Diameter (Ø) 64 mm
Cutting depth 38 mm
Drive type Outer hexagon
Suitable for cordless drills (points system) 3 of 4 points
Suitable for drill (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Versatility (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 2 of 4 points
Recommended rotation speed in soft steel 135 rpm
Recommended rotation speed in tool steel and stainless steel 65 rpm
Recommended rotation speed in cast iron 90 rpm
Recommended rotation speed in brass 180 rpm
Recommended rotation speed in aluminium 205 rpm
Products specifications
Diameter (Ø) 64 mm
Cutting depth 38 mm
Drive type Outer hexagon
Suitable for cordless drills (points system) 3 of 4 points
Suitable for drill (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Versatility (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 2 of 4 points
Recommended rotation speed in soft steel 135 rpm
Recommended rotation speed in tool steel and stainless steel 65 rpm
Recommended rotation speed in cast iron 90 rpm
Recommended rotation speed in brass 180 rpm
Recommended rotation speed in aluminium 205 rpm
Related Product
Close