Close
Filters
Search

Cylinder tapping screw, C shape with hexagon socket

Article No. 012614880
WN 4762 stainless steel A2 internal hexagon C SCR-CYL-WN4762-C-IH4-A2/20H-4,8X80/60
€36.99 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Head shape in accordance with ISO 4762 stainless steel A2 plain
  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole
  • Reference values for selecting the correct core-hole diameter are included in DIN 7975
Head shape in accordance with ISO 4762 stainless steel A2 plain
  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole
  • Reference values for selecting the correct core-hole diameter are included in DIN 7975
Products specifications
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 80 mm
Head diameter (dk) 8.5 mm
Head height (k1) 5 mm
Internal drive IH4
Thread type Self-tapping screw thread
Head type Socket head
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 80 mm
Head diameter (dk) 8.5 mm
Head height (k1) 5 mm
Internal drive IH4
Thread type Self-tapping screw thread
Head type Socket head
Declaration of performance (EU-CPR) No
Close