Close
Search

Cylinder tapping screw, C shape with hexagon socket

Article No. 012615525
WN 4762 stainless steel A2 internal hexagon C SCR-CYL-WN4762-C-IH5-A2/20H-5,5X25
€18.41 inc. VAT price per 100 PCS
Available on Order
Price may vary
+ -
*
Head shape in accordance with ISO 4762 stainless steel A2 plain
  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole
  • Reference values for selecting the correct core-hole diameter are included in DIN 7975
Head shape in accordance with ISO 4762 stainless steel A2 plain
  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole
  • Reference values for selecting the correct core-hole diameter are included in DIN 7975
Products specifications
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 5.5 mm
Length (l1) 25 mm
Head diameter (dk) 10 mm
Head height (k1) 6 mm
Internal drive IH5
Thread type Self-tapping screw thread
Head type Socket head
Declaration of performance (EU-CPR) No
Close