Close
Filters
Search

Daily Race S1P low-cut safety shoes

Article No. M416171044
Low-cut safety shoe, S1P Daily Race SHOE DAILY RACE S1P ANTHRACITE/RED 44 MODYF
€106.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Lightweight and stylish safety shoe made from breathable fabric with technical application
  • Breathable textile, colour black with technical applique
  • Fabric inner lining, slip-on strap made from high-quality microfibre
  • Fibreglass protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outsole SRC, comfort width 11
  • Metal-free
  • Approx. 500 g per shoe in size 42
Lightweight and stylish safety shoe made from breathable fabric with technical application
  • Breathable textile, colour black with technical applique
  • Fabric inner lining, slip-on strap made from high-quality microfibre
  • Fibreglass protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outsole SRC, comfort width 11
  • Metal-free
  • Approx. 500 g per shoe in size 42

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Close