Close
Filters
Search

Daily Race S1P low-cut safety shoes

Article No. M416171046
Low-cut safety shoe, S1P Daily Race SHOE DAILY RACE S1P ANTHRACITE/RED 46 MODYF
€106.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lightweight and stylish safety shoe made from breathable fabric with technical application
  • Breathable textile, colour black with technical applique
  • Fabric inner lining, slip-on strap made from high-quality microfibre
  • Fibreglass protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outsole SRC, comfort width 11
  • Metal-free
  • Approx. 500 g per shoe in size 42
Lightweight and stylish safety shoe made from breathable fabric with technical application
  • Breathable textile, colour black with technical applique
  • Fabric inner lining, slip-on strap made from high-quality microfibre
  • Fibreglass protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outsole SRC, comfort width 11
  • Metal-free
  • Approx. 500 g per shoe in size 42
Products specifications
Colour Anthracite<br>Red
Size 46
Material of shoes upper Textile
Safety Category S1P
Standards EN 20345, SRC
Other standard SRC
Foot width 11 (comfort width safety shoes)
Material of protective toe cap Fiberglass

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Colour Anthracite<br>Red
Size 46
Material of shoes upper Textile
Safety Category S1P
Standards EN 20345, SRC
Other standard SRC
Foot width 11 (comfort width safety shoes)
Material of protective toe cap Fiberglass
Close