Close
Filters
Search

Decorative trim adhesive tape

Article No. 0894910
Adhesive trim tape ADHTRMTPE-12MMX10M
€7.49 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Double-sided adhesive tape that can withstand high loads, with polyethylene backing and acrylate adhesive

Excellent adhesion

  • The tape offers excellent application reliability as soon as it is fitted. A very high final strength is achieved after a bonding time of 24 hours
  • Adheres very well even to rough and slightly uneven substrates

Foam backing

The tape dampens vibrations and enables the various expansion behaviours of different materials to be compensated.

High degree of resistance to temperatures, UV and weathering

  • The adhesive tape can be used both indoors and outdoors
  • Does not lose any adhesive force even at elevated temperatures

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Double-sided adhesive tape that can withstand high loads, with polyethylene backing and acrylate adhesive

Excellent adhesion

  • The tape offers excellent application reliability as soon as it is fitted. A very high final strength is achieved after a bonding time of 24 hours
  • Adheres very well even to rough and slightly uneven substrates

Foam backing

The tape dampens vibrations and enables the various expansion behaviours of different materials to be compensated.

High degree of resistance to temperatures, UV and weathering

  • The adhesive tape can be used both indoors and outdoors
  • Does not lose any adhesive force even at elevated temperatures

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For fastening decorative and functional strips, lettering, emblems, panels and brackets in the automotive industry



For affixing signatures to machines



In combination with mechanical fastening elements for spoiler mounting

Instructions

Application instructions


  • The surfaces to be adhered must be dry and free from dust, grease and silicone

  • To ensure proper adhesion, the tape must be sufficiently pressed to the material to be adhered

  • Optimum final strength is achieved after 24 hours

  • With sensitive surfaces (e.g. PP, PE, rubber) and porous substrates (e.g. wood, natural stone), please carry out preliminary tests

  • In cases where plastics containing softener additives are to be adhered, the softeners may change the adhesive layer. This will impair the strength of the adhesive (preliminary testing required)
Products specifications
Adhesive base Acrylate
Backing material Polyethylene foam
Colour Anthracite (base material)
Thickness 0.8 mm
Adhesive force at 25 mm 19 N
Elongation at break 300 %
Min./max. temperature resistance -40 to 95 °C
Min./max. surface processing temperature 5 to 40 °C
Min. surface processing temperature 5 °C
Max. surface processing temperature 40 °C
Ultraviolet resistance Yes
Moisture resistance Yes
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 20°C and 50% humidity
Width 12 mm
Length 10 m

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Adhesive base Acrylate
Backing material Polyethylene foam
Colour Anthracite (base material)
Thickness 0.8 mm
Adhesive force at 25 mm 19 N
Elongation at break 300 %
Min./max. temperature resistance -40 to 95 °C
Min./max. surface processing temperature 5 to 40 °C
Min. surface processing temperature 5 °C
Max. surface processing temperature 40 °C
Ultraviolet resistance Yes
Moisture resistance Yes
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 20°C and 50% humidity
Width 12 mm
Length 10 m
Close