Adhesive Tapes
>
Adhesive tapes, assembly
>
Fastening tape, trim strips
>
Adhesive trim tape
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€14.00 inc. VAT
Ultraviolet resistance
Yes (3)
Width
12 mm (1)
19 mm (1)
24 mm (1)
Adhesive force at 25 mm
19 N (3)
Min_ surface processing temperature
5 °C (3)
Elongation at break
300 % (3)
Backing material
Polyethylene foam (3)
Max_ surface processing temperature
40 °C (3)
Length
10 m (3)
Min__max_ surface processing temperature
5 to 40 °C (3)
Colour
Anthracite (base material) (3)
Thickness
0.8 mm (3)
Min__max_ temperature resistance
-40 to 95 °C (3)
Conditions to maintain shelf life from production
at 20°C and 50% humidity (3)
Shelf life from production
24 Month (3)
Moisture resistance
Yes (3)
Adhesive base
Acrylate (3)
Packaging Unit
1 (3)
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
Plastic expanding rivet Type 1
VARIFIX® angle connector, 90° - C2C
Flat paintbrush Economic
T-handle socket wrench
Steel square
O-ring, imperial
Popular tags
construction
offer
set
triple
vacuum
Adhesive trim tape
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
08949101
Decorative trim adhesive tape
Adhesive trim tape ADHTRMTPE-24MMX10M
€16.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0894910
Decorative trim adhesive tape
Adhesive trim tape ADHTRMTPE-12MMX10M
€7.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08949100
Decorative trim adhesive tape
Adhesive trim tape ADHTRMTPE-19MMX10M
€10.86 inc. VAT