Close
Filters
Search

Diamond cutting disc, tiles Hard Speed Turbo

Article No. 5526831230
Diamond cutting disc tile hard Speed Turbo CUTDISC-DIA-SP-TILESHARD-BR22,23-D230 ZEBRA
€98.48 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Specially developed thin diamond cutting disc for very hard tiles, stoneware and comparable materials up to approx. 20 mm thick for an extremely fast and extremely clean cut.

Closed cutting edge with turbo segment structure

For an extremely fast and extremely clean cut

Significantly reduced tendency to wobble

The disc diameters 115 and 125 mm are additionally stabilised by a new shaft structure reinforcement around the flange

Extended service life

In comparison to conventional tile-cutting discs, the 10-mm-high segment guarantees a considerably longer service life

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections in several sections (swing cut)
  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Although the tool is safe, always wear safety goggles and clothing while working
  • Observe the information on the label (max. speed), restrictions of use and safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Specially developed thin diamond cutting disc for very hard tiles, stoneware and comparable materials up to approx. 20 mm thick for an extremely fast and extremely clean cut.

Closed cutting edge with turbo segment structure

For an extremely fast and extremely clean cut

Significantly reduced tendency to wobble

The disc diameters 115 and 125 mm are additionally stabilised by a new shaft structure reinforcement around the flange

Extended service life

In comparison to conventional tile-cutting discs, the 10-mm-high segment guarantees a considerably longer service life

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections in several sections (swing cut)
  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Although the tool is safe, always wear safety goggles and clothing while working
  • Observe the information on the label (max. speed), restrictions of use and safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Application area
  • For dry and wet cutting

  • Ideal for tiles, very hard fired stoneware, glazed tiles, earthenware (gres), soft/hard granite, marble and other natural stones, soft/hard and glazed clinker (brick slips)
Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 3 of 4 points
Cutting speed (point system) 4 of 4 points
Cut quality (point system) 4 of 4 points
Diameter (Ø) 230 mm
Drill hole 22.23 mm
Segment height 10 mm
Segment thickness 2.2 mm
Segment connection Sintered
Max. rotation speed 6600 rpm
Max. circumferential speed 80 m/s

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 3 of 4 points
Cutting speed (point system) 4 of 4 points
Cut quality (point system) 4 of 4 points
Diameter (Ø) 230 mm
Drill hole 22.23 mm
Segment height 10 mm
Segment thickness 2.2 mm
Segment connection Sintered
Max. rotation speed 6600 rpm
Max. circumferential speed 80 m/s
Close