Machining
>
Cutting discs
>
Diamond cutting discs
>
Diamond cutting disc
>
Diamond cutting disc tile hard Speed Turbo
Refine
Load more results...
×
Price Range
Min:€83.00 inc. VAT
Max:€84.00 inc. VAT
Segment thickness
2.2 mm (1)
Cutting speed _point system_
4 of 4 points (1)
Cut quality _point system_
4 of 4 points (1)
Drill hole
22.23 mm (1)
Max_ circumferential speed
80 m/s (1)
Diameter _Ø_
230 mm (1)
Segment connection
Sintered (1)
Service life _points system_
3 of 4 points (1)
Versatility _points system_
3 of 4 points (1)
Segment height
10 mm (1)
Max_ rotation speed
6600 rpm (1)
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
Twist drill bits HSS DIN 338 type RN TIN head
Trousers 4W Stretch Nice
Flat washer for hexagon bolts and nuts
Raised countersunk head screw with H recessed head
JUMP STARTER, 12-V LI-ION, BOOSTER PRO
Raised countersunk head screw with H recessed head
Popular tags
construction
offer
set
triple
vacuum
Diamond cutting disc tile hard Speed Turbo
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
5526831230
Diamond cutting disc, tiles Hard Speed Turbo
Diamond cutting disc tile hard Speed Turbo CUTDISC-DIA-SP-TILESHARD-BR22,23-D230 ZEBRA
€98.48 inc. VAT