Close
Filters
Search

Diamond mortar raking blade Combined

Article No. 5527961126
Diamond cutting disc combi f. wall slitting cutter CUTDISC-DIA-COMBI-F.WC-TH24-BR22,23-D125
€276.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.

Time saving of up to 50%

The special arrangement and geometry of the side-by-side diamond cutting discs enables cutting and milling in a single process.

Protection against undercut, especially when working with particularly abrasive materials

Special protective segments

Reduction of dust and dirt

Simultaneous cutting and milling as well as the aid of the wall slitting cutter means that dust and dirt is sucked out from the entire slot during operation.

Ideal for 20 or 25 mm empty tubes

The slightly undersize class achieves a certain basic clamping of the empty tube (without additional mounting material), further facilitating work.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped wrongly or used incorrectly or are damaged, they represent a danger and may cause serious injury
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.

Time saving of up to 50%

The special arrangement and geometry of the side-by-side diamond cutting discs enables cutting and milling in a single process.

Protection against undercut, especially when working with particularly abrasive materials

Special protective segments

Reduction of dust and dirt

Simultaneous cutting and milling as well as the aid of the wall slitting cutter means that dust and dirt is sucked out from the entire slot during operation.

Ideal for 20 or 25 mm empty tubes

The slightly undersize class achieves a certain basic clamping of the empty tube (without additional mounting material), further facilitating work.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped wrongly or used incorrectly or are damaged, they represent a danger and may cause serious injury
Application area

Sand-lime brick, aerated concrete, pumice, concrete products, concrete, concrete (lightly reinforced), ideal for a hollow-chamber bricks (Poroton etc.). In the case of particularly hard materials, produce the maximum working depth in two steps.

Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 2 of 4 points
Cutting speed (point system) 3 of 4 points
Cut quality (point system) 2 of 4 points
Diameter (Ø) 125 mm
Cutting width 24 mm
Drill hole 22.23 mm
Segment height 10 mm
Segment thickness 2.2 mm
Number of segments 36 PCS
Segment connection Laser
Max. rotation speed 12250 rpm
Max. circumferential speed 80 m/s

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 2 of 4 points
Cutting speed (point system) 3 of 4 points
Cut quality (point system) 2 of 4 points
Diameter (Ø) 125 mm
Cutting width 24 mm
Drill hole 22.23 mm
Segment height 10 mm
Segment thickness 2.2 mm
Number of segments 36 PCS
Segment connection Laser
Max. rotation speed 12250 rpm
Max. circumferential speed 80 m/s
Close