Machining
>
Cutting discs
>
Diamond cutting discs
>
Diamond cutting disc
>
Diamond cutting disc combi f. wall slitting cutter
Refine
Load more results...
×
Price Range
Min:€234.00 inc. VAT
Max:€234.00 inc. VAT
Segment thickness
2.2 mm (1)
Cutting speed _point system_
3 of 4 points (1)
Number of segments
36 PCS (1)
Cut quality _point system_
2 of 4 points (1)
Drill hole
22.23 mm (1)
Max_ circumferential speed
80 m/s (1)
Diameter _Ø_
125 mm (1)
Segment connection
Laser (1)
Cutting width
24 mm (1)
Service life _points system_
2 of 4 points (1)
Versatility _points system_
3 of 4 points (1)
Segment height
10 mm (1)
Max_ rotation speed
12250 rpm (1)
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
Concrete screw with hexagon head W-BS/S
Hammer drill bit with SDS-max drive arbor Quadro-S
Exhaust slotted nut, reduced wrench size
STREIF GREY LOW S7 SR FO WATERPROOF
Cable reel For electric vehicle charging cables
Hydraulic lifting jack Heavy-duty design
Popular tags
construction
offer
set
triple
vacuum
Diamond cutting disc combi f. wall slitting cutter
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
5527961126
Diamond mortar raking blade Combined
Diamond cutting disc combi f. wall slitting cutter CUTDISC-DIA-COMBI-F.WC-TH24-BR22,23-D125
€276.12 inc. VAT