Close
Filters
Search

Diamond tile wet core bit

Article No. 0651910800
Diamond tile drill bit 1/4 inch CREBIT-DIA-1/4IN-TILES-D8MM
€25.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With 1/4-inch hex. bit shank specifically for use in cordless drills.

Pinpoint, precision drilling

Clean edges, precise holes

No splitting or cracking of tiles

Additional openings in cutting area

Optimal and uniform coolant feed

1/4" hexagon bit holder

Very rapid loosening/replacement of drill bit possible

Bit holder hollow internally and additional opening in bit body

Easy to remove drill core

Notice

Ensure a continuous, adequate water supply – never drill dry!

Position the drilling jig such that the current centring hole is always located at the lowest point

Remove the drill core after every drilling process

With 1/4-inch hex. bit shank specifically for use in cordless drills.

Pinpoint, precision drilling

Clean edges, precise holes

No splitting or cracking of tiles

Additional openings in cutting area

Optimal and uniform coolant feed

1/4" hexagon bit holder

Very rapid loosening/replacement of drill bit possible

Bit holder hollow internally and additional opening in bit body

Easy to remove drill core

Notice

Ensure a continuous, adequate water supply – never drill dry!

Position the drilling jig such that the current centring hole is always located at the lowest point

Remove the drill core after every drilling process

Application area

Used wherever bricks or tiles need to be drilled and conventional cemented carbide tile drill bits have reached their limits


For use with the hardest types of materials, such as porcelain stoneware, high-fired tiles, bricks, glazed tiles, ceramic, thin granite and marble plates etc.

Instructions

For use only with powerful cordless drills min. 12 V


Drilling without impact!


Work only with the weight of the cordless screwdriver. Keep the contact pressure as even as possible in this process


Max. 10 mm material thickness


Recommended rotation speed min. 1000 rpm


Ensure suitable protective equipment is used

Products specifications
Diameter (Ø) 8 mm
Length of core drill bit 65 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 8 mm
Length of core drill bit 65 mm
Related Product
Close