Close
Filters
Search

Wall and ceiling sander WSS 225-E Compact

Article No. 07021211
Wall and ceiling sander WSS 225-E Compact SNDR-WL/CEIL-EL-(WSS 225-E COMPACT) Master Brand
€1,178.82 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ergonomic long neck grinder with high removal rate and effective dust extraction.

Protection for workers and machine

Worker and machine are protected by soft start.

Ergonomic and fatigue-free working

The very handy and lightweight machine with high operating comfort and optimal balance between motor and grinding plate ensures ergonomic and effortless work.

Ideally suited for edge grinding

The straight, rotatable edge segment allows surface transitions between wall/wall or ceiling/wall to be sanded more easily and closer to the edge.

High stability

The optimised flexible shaft provides for increased stability of the grinding head.

Effective suction

Suction between brush ring and abrasive and via the 10-hole suction device prevents fast clogging of the abrasive.

Smooth grinding

Spring-mounted grinding head hood ensures perfect adjustment to the grinding head on all uneven surfaces.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Ergonomic long neck grinder with high removal rate and effective dust extraction.

Protection for workers and machine

Worker and machine are protected by soft start.

Ergonomic and fatigue-free working

The very handy and lightweight machine with high operating comfort and optimal balance between motor and grinding plate ensures ergonomic and effortless work.

Ideally suited for edge grinding

The straight, rotatable edge segment allows surface transitions between wall/wall or ceiling/wall to be sanded more easily and closer to the edge.

High stability

The optimised flexible shaft provides for increased stability of the grinding head.

Effective suction

Suction between brush ring and abrasive and via the 10-hole suction device prevents fast clogging of the abrasive.

Smooth grinding

Spring-mounted grinding head hood ensures perfect adjustment to the grinding head on all uneven surfaces.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Ideal for grinding gypsum plasterboards, fully heat-protected Styrofoam plates and for paint preparation.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class I/protective grounding
Power input 500 W
Power output 270 W
Min./max. idle speed 1100-1650 U/min(rpm)
Diameter of sanding plate 225 mm
Length 1580 mm
Weight of machine 3.9 kg
Cable length 25 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class I/protective grounding
Power input 500 W
Power output 270 W
Min./max. idle speed 1100-1650 U/min(rpm)
Diameter of sanding plate 225 mm
Length 1580 mm
Weight of machine 3.9 kg
Cable length 25 m
Close