Close
Filters
Search

Die stocks DIN 225

Article No. 06592
Threading die holder DIN 225 HOLD-THRDIE-DIN225-SZ2-(M5-M6)
€5.83 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With screw-on steel handles for accepting closed and slotted dies according to DIN EN 22568 and DIN EN 24231.

Durable design and secure fastening

Housing made of die-cast zinc with knurled clamping screws and 90° tip for mounting die.

With screw-on steel handles for accepting closed and slotted dies according to DIN EN 22568 and DIN EN 24231.

Durable design and secure fastening

Housing made of die-cast zinc with knurled clamping screws and 90° tip for mounting die.

Instructions

The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.

Products specifications
Size 2
Internal diameter x height 20 x 7 mm
Suitable for Thread cutter M5 - M6

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Size 2
Internal diameter x height 20 x 7 mm
Suitable for Thread cutter M5 - M6
Close