Machining
>
Thread cutters
>
Thread-cutting tool
Thread-cutting tool
Tap wrench
Threading die
Extension, tap wrench
Threading die assortment/set
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€550.00 inc. VAT
Suitable for min__max_ square socket size
3-9 mm (1)
4.9-12 mm (1)
Height
11 mm (2)
14 mm (1)
27 mm (1)
395 mm (1)
7 mm (1)
9 mm (1)
Min__Max_ thread_cutting area Whitworth _W_thread_, imperial
5/32-1/2 in (1)
7/32-3/4 in (1)
Thread type
Metric thread (6)
Metric fine thread (1)
Min__max_ thread_cutting area, metric
4-12 mm (1)
5-20 mm (1)
Outer diameter
20 mm (3)
30 mm (2)
25 mm (1)
38 mm (1)
Suitable for
Screw tap M4, square 3.4 mm (1)
Length
280 mm (1)
380 mm (1)
95 mm (1)
Number of pieces in assortment_set
44 PCS (1)
67 PCS (1)
Surface
Bare (7)
Tolerance class
6g (7)
DIN
1814 (2)
377 (1)
Form
B (7)
Min__max_ thread_cutting area Whitworth pipe thread BSP _G_thread_, imperial
1/8-1/2 in (1)
1/8-1/8 in (1)
Thread type x nominal diameter
M10 (1)
M14 (1)
M3 (1)
M5 (1)
M6 (1)
M8 (1)
MF10 (1)
1 More
Material to be processed
Steel<br>Cast iron (7)
Min__max_ reamer cutting range
5-10 mm (1)
6.5-15 mm (1)
Pitch
1.25 mm (2)
0.5 mm (1)
0.8 mm (1)
1 mm (1)
1.5 mm (1)
2 mm (1)
Size
2 (1)
3 (1)
Material
Die-cast zinc (2)
HSS (1)
HSS (1)
Steel (1)
Cutting material
HSS (7)
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
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
Thread-cutting tool
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
065210
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M10
€16.05 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065214
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M14
€21.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065834
Extension
Extension for screw taps and reamers EXT-TAPWRNCH-DIN377-M4
€4.11 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06523
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M3
€11.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06525
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M5
€12.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06526
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M6
€12.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06528
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M8
€12.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0657800200
Tap wrench DIN 1814 Performance, adjustable
Tap wrench DIN 1814 Performance, adjustable TAPWRNCH-DIN1814-PERFORMANCE-SZ2-(M4-12) ZEBRA
€23.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0657800300
Tap wrench DIN 1814 Performance, adjustable
Tap wrench DIN 1814 Performance, adjustable TAPWRNCH-DIN1814-PERFORMANCE-SZ3-(M5-20) ZEBRA
€39.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5964065244
Thread cutting tool set HSS M3-M12 44 pcs
Thread-cutting tool set HSS 44-pieces Sysko THRCTR-SYSKO-HSS-2.0-(M3-M12)-44PCS SYSTEMKOFFER
€448.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065210125
Thread die HSS DIN EN 22568 for metric ISO fine threads
Threaded die HSS DIN 13-2 THRDIE-HSS-DIN223-M10X1,25
€21.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5964065267
HSS M3-M20 thread-cutting tool set
Thread-cutting tool set HSS 67-pieces Sysko THRCTR-SYSKO-HSS-2.0-(M3-M20)-67PCS SYSTEMKOFFER Art.-no. 5964065267 | EAN 4062856244430
€649.00 inc. VAT