Close
Filters
Search

Digital multimeter Professional

Article No. 071558550
Digital multimeter professional MTX203 MULTIM-DGT-PROF
€348.10 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Versatile TRMS multimeter, provides the most important functions for daily use in skilled trades, business and industry. For maintenance, installation, service. Robust due to shock-proof cover.

Voltage measurement

AC, DC

Current measurement

AC, DC, starting from 10 µA

  • Resistance, capacity and temperature measurement
  • Acoustic continuity testing, diode testing
  • Voltage measurement with low impedance (VLOWZ = 500 kOhm) can be set
  • Non-contact voltage indicator (NCV): Display in red for dangerous voltage
  • Built-in LED for easier working in dark environments (illumination of the measuring point)
  • Large, backlit LCD display for optimum readability
  • 6000 count resolution for high levels of accuracy
  • Automatic range selection, AC/DC — detection and power off
  • Fuses very easy to change
  • Attachment of the device to switch cabinets, metal doors through magnets in the shock-proof cover
  • Adjustable folding support allows setup at different angles of inclination
  • Holder for the test tips with 19 mm distance facilitates measurement at sockets
Notice

Refer to the technical data sheet for a detailed description of the innovative functions and measured values.

Versatile TRMS multimeter, provides the most important functions for daily use in skilled trades, business and industry. For maintenance, installation, service. Robust due to shock-proof cover.

Voltage measurement

AC, DC

Current measurement

AC, DC, starting from 10 µA

  • Resistance, capacity and temperature measurement
  • Acoustic continuity testing, diode testing
  • Voltage measurement with low impedance (VLOWZ = 500 kOhm) can be set
  • Non-contact voltage indicator (NCV): Display in red for dangerous voltage
  • Built-in LED for easier working in dark environments (illumination of the measuring point)
  • Large, backlit LCD display for optimum readability
  • 6000 count resolution for high levels of accuracy
  • Automatic range selection, AC/DC — detection and power off
  • Fuses very easy to change
  • Attachment of the device to switch cabinets, metal doors through magnets in the shock-proof cover
  • Adjustable folding support allows setup at different angles of inclination
  • Holder for the test tips with 19 mm distance facilitates measurement at sockets
Notice

Refer to the technical data sheet for a detailed description of the innovative functions and measured values.

Products specifications
Display 6,000 digits
Min./max. voltage measuring range 0.6 V/AC-750 V/AC
Min./max. voltage measuring range 2 0.6 V/DC-1000 V/DC
Min./max. current measuring range 10 µA/AC/DC-10 A/AC/DC
Min./max. electrical-resistance measuring range 1 Ohm-60 MOhm
Min./max. capacity measuring range 1 nF-100 mF
Min./max. temperature measuring range -55 to 1200 °C
Overvoltage protection category CAT III/600 V
IP protection class IP 54
Rechargeable battery/battery designation 1.5 V LR6 AA
Number of rechargeable batteries/batteries 2 PCS
Products specifications
Display 6,000 digits
Min./max. voltage measuring range 0.6 V/AC-750 V/AC
Min./max. voltage measuring range 2 0.6 V/DC-1000 V/DC
Min./max. current measuring range 10 µA/AC/DC-10 A/AC/DC
Min./max. electrical-resistance measuring range 1 Ohm-60 MOhm
Min./max. capacity measuring range 1 nF-100 mF
Min./max. temperature measuring range -55 to 1200 °C
Overvoltage protection category CAT III/600 V
IP protection class IP 54
Rechargeable battery/battery designation 1.5 V LR6 AA
Number of rechargeable batteries/batteries 2 PCS
Related Product
Close