Measuring Instruments
>
Measuring instruments, electr. variables
>
Multimeter, digital
Multimeter, digital
Digital multimeter mini
Multimeter digital professional MTX203
Digital multimeter TRMS
Refine
Load more results...
×
Price Range
Min:€41.00 inc. VAT
Max:€295.00 inc. VAT
Min__max_ temperature measuring range
-55 to 1200 °C (1)
IP protection class
IP 54 (2)
IP 20 (1)
Min__max_ current measuring range
0.1 µA/AC-10 A/AC (1)
10 µA/AC/DC-10 A/AC/DC (1)
Min__max_ current measuring range 2
0.1 µA/AC-10 A/DC (1)
Min__max_ electrical_resistance measuring range
0 Ohm-20 MOhm (1)
0.1 Ohm-20 MOhm (1)
1 Ohm-60 MOhm (1)
Number of rechargeable batteries_batteries
2 PCS (3)
Display
2,000 digits<br>LCD (1)
6,000 digits (1)
LCD<br>2,000 digits (1)
Min__max_ voltage measuring range 2
0.1 mV/DC-600 V/DC (1)
0.5 V/DC-600 V/DC (1)
0.6 V/DC-1000 V/DC (1)
Min__max_ voltage measuring range
0.5 V/AC-600 V/AC (1)
0.6 V/AC-750 V/AC (1)
1 mV/AC-600 V/AC (1)
Rechargeable battery_battery designation
1.5 V Micro AAA (2)
1.5 V LR6 AA (1)
Overvoltage protection category
CAT III/1000 V (1)
CAT III/600 V (1)
CAT IV/600 V (1)
Min__max_ capacity measuring range
1 nF-100 mF (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
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
SL locking device
Lock nut
Triangular file
Vice
Popular tags
construction
offer
set
triple
vacuum
Multimeter, digital
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
071553370
Mini digital multimeter
Digital multimeter mini MULTIM-DGT-SMALL-(VOLTAGETEST-NOCONTACT)
€48.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071558550
Digital multimeter Professional
Digital multimeter professional MTX203 MULTIM-DGT-PROF
€348.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071553415
Digital multimeter MM 600 TRMS
Digital multimeter TRMS MULTIM-DGT-TRMS
€232.11 inc. VAT