Close
Filters
Search

Disposable gloves, nitrile, extra strong, type A

Article No. 0899470421
Disposable gloves nitrile extra strong type A PROTGLOV-NITRILE-EXTRASTRONG-TYPE A-XXL
€30.68 inc. VAT price per 50 PCS
Available on Order
Price may vary
*
+ -
Durable and robust disposable gloves with excellent chemical protection
  • Powder-free
  • Food-safe
  • Silicone-free manufacturing process
  • Good grip thanks to roughened surface
  • In a practical disposable dispenser
Durable and robust disposable gloves with excellent chemical protection
  • Powder-free
  • Food-safe
  • Silicone-free manufacturing process
  • Good grip thanks to roughened surface
  • In a practical disposable dispenser
Application area
  • Chemical industry

  • Food processing industry and catering

  • Electronics and computer industry

  • Laboratory and research

  • Cleaning and maintenance

  • Product protection and printing industry
Products specifications
Colour Blue
Size XXL
Material Nitrile
Interior finish Powder-free<br>Chlorinated
Standards EN 374, EN 388, EN 420
Category III
Length 300 mm
Material thickness 0.20 mm
Tolerance, material thickness (+/-) 0.01 mm
Products specifications
Colour Blue
Size XXL
Material Nitrile
Interior finish Powder-free<br>Chlorinated
Standards EN 374, EN 388, EN 420
Category III
Length 300 mm
Material thickness 0.20 mm
Tolerance, material thickness (+/-) 0.01 mm
Close