Close
Filters
Search

Disposable gloves nitrile LIGHT

Article No. 0899470202
Disposable glove nitrile LIGHT PROTGLOV-DISPOSABLE-NITRILE-LIGHT-BLUE-L
€15.34 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Liquid-tight, thin disposable gloves with maximum flexibility
  • Textured fingertips
  • Food-safe
  • Silicone-free manufacturing process
  • In a practical disposable dispenser
Liquid-tight, thin disposable gloves with maximum flexibility
  • Textured fingertips
  • Food-safe
  • Silicone-free manufacturing process
  • In a practical disposable dispenser
Application area
  • Laboratory work

  • Food preparation

  • Catering

  • Pharmaceutical, chemical and electrical industries

  • Painting, varnishing and polishing work

  • Cleaning and maintenance work

  • Workshop activities
Products specifications
Colour Blue
Size L
Material Nitrile
Interior finish Powder-free<br>Chlorinated
Standards ISO 21420, EN 374
Category III
Length 240 mm
Material thickness 0.06 mm
Tolerance, material thickness (+/-) 0.02 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Colour Blue
Size L
Material Nitrile
Interior finish Powder-free<br>Chlorinated
Standards ISO 21420, EN 374
Category III
Length 240 mm
Material thickness 0.06 mm
Tolerance, material thickness (+/-) 0.02 mm
Close