Close
Filters
Search

DISPOSABLE Latex Pro glove

Article No. 8994747
DISPOSABLE-LATEX-GLOVE-PRO-0.28MM-BLUE-M-50PCS
€21.03 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
100% Natural latex glove AQL 1.5
 
•    Disposable and ambidextrous
 
•    Dust-free
 
•    Thickness 0.28 mm
 
•    Granite-like external finish
 
•    High strength, dexterity and flexibility
 
•    Long model (approx. 30 cm)
 
•    Suitable for food contact
 
•    Pack of 50 pieces
 
•    Color: blue
 
Details/Application 
 
•    Food processing / transformation
 
•    Handling of fruit and vegetable products
 
•    Slaughterhouses / Poultry farming / Fishing industry
 
•    Catering / Canteens / Food distribution
 
•    Light cleaning
 
•    General use in various fields
100% Natural latex glove AQL 1.5
 
•    Disposable and ambidextrous
 
•    Dust-free
 
•    Thickness 0.28 mm
 
•    Granite-like external finish
 
•    High strength, dexterity and flexibility
 
•    Long model (approx. 30 cm)
 
•    Suitable for food contact
 
•    Pack of 50 pieces
 
•    Color: blue
 
Details/Application 
 
•    Food processing / transformation
 
•    Handling of fruit and vegetable products
 
•    Slaughterhouses / Poultry farming / Fishing industry
 
•    Catering / Canteens / Food distribution
 
•    Light cleaning
 
•    General use in various fields
Close