Close
Filters
Search

Disposable nitrile glove

Article No. 089947003
Disposable gloves, nitrile PROTGLOV-NITRILE-BLUE-POWDERFREE-XL
€41.30 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Liquid-proof, food-safe disposable glove
  • Powder-free
  • Silicone-free manufacturing process
  • In practical disposable dispenser
Liquid-proof, food-safe disposable glove
  • Powder-free
  • Silicone-free manufacturing process
  • In practical disposable dispenser
Application area
  • Laboratory work

  • Food processing industry

  • Catering

  • Pharmaceutical and chemical industry, electrical engineering

  • Decorating, spray-painting and polishing

  • Cleaning and maintenance work

  • Workshop jobs
Products specifications
Colour Blue
Size XL
Material Nitrile
Interior finish Powder-free<br>Chlorinated
Standards EN 374, EN 420
Category III
Length 240 mm
Material thickness 0.10 mm
Tolerance, material thickness (+/-) 0.01 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Colour Blue
Size XL
Material Nitrile
Interior finish Powder-free<br>Chlorinated
Standards EN 374, EN 420
Category III
Length 240 mm
Material thickness 0.10 mm
Tolerance, material thickness (+/-) 0.01 mm
Close