Close
Filters
Search

BLACK NITRILE DISPOSABLE

Article No. 899470369
Disposable gloves, nitrile DISPOSABLE-NITRIL-GLOVES-BLACK-S
€17.70 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
•    Nitrile Protective glove/black
 
•    Tested as food-safe
 
•    Does not contain allergy-triggering latex proteins
 
•    Silicone-free manufacturing process
 
•    Powder-free
 
•    Can be worn on both sides
 
•    Material thickness:
 
      Finger: 0.11 – 0.16 mm; Palm: 0.09 – 0.12 mm Cuff: 0.06 - 0.09 mm; Total length: 240 mm
 
•    EN 420/Cat. III
 
 
Application:
 
•    Automotive industries
 
•    Laboratory work
 
•    Food processing
 
•    Chemical and electrical industries
 
•    House painting work
 
•    Painting and polishing work
 
•    Cleaning and maintenance work
•    Nitrile Protective glove/black
 
•    Tested as food-safe
 
•    Does not contain allergy-triggering latex proteins
 
•    Silicone-free manufacturing process
 
•    Powder-free
 
•    Can be worn on both sides
 
•    Material thickness:
 
      Finger: 0.11 – 0.16 mm; Palm: 0.09 – 0.12 mm Cuff: 0.06 - 0.09 mm; Total length: 240 mm
 
•    EN 420/Cat. III
 
 
Application:
 
•    Automotive industries
 
•    Laboratory work
 
•    Food processing
 
•    Chemical and electrical industries
 
•    House painting work
 
•    Painting and polishing work
 
•    Cleaning and maintenance work
Products specifications
Colour Black
Size S
Material Nitrile
Length 240 mm
Products specifications
Colour Black
Size S
Material Nitrile
Length 240 mm
Close