|
Area of application
|
Object area<br>Private area |
|
Suitable for
|
Interior doors<br>House doors<br>Toilet and bathroom doors<br>Apartment entrance doors<br>Profiled frame doors<br>Tubular door frames |
|
Suitable for number of doors
|
1 |
|
Fire protection certified
|
No |
|
Suitable for barrier-free construction according to DIN 18040
|
No |
|
Suitable for min./max. door width
|
750-1100 mm |
|
Suitable for min./max. door thickness
|
35-120 mm |
|
DIN direction
|
DIN R/L |
|
Mounting option
|
Hinge side: standard mounting<br>Opposite hinge side: head mounting<br>Direct mounting |
|
Colour
|
White aluminium RAL 9006 |
|
Min./max. door closer size
|
1-4 |
|
Material
|
Aluminium / plastic / steel |
|
Surface
|
Lacquered |
|
Opening angle hinge side
|
180 Degree |
|
Opening angle opposite hinge side
|
170 Degree |
|
Closing speed
|
Infinitely adjustable by valve 170° - 0 ° opposite hinge side head assembly<br>Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly |
|
Back-check action
|
No |
|
Latching speed
|
Infinitely adjustable by valve 10° - 0 ° |
|
Min./max. temperature conditions
|
-15 to 40 °C |
|
Standards
|
DIN 1154 |
|
EC declaration of conformity (CE)
|
No |
|
Environmental Product Declaration
|
Yes |