Building hardware
>
Door closer
>
Door closer compass arm
Door closer compass arm
Door closer STS 281 with compass arm
Refine
Load more results...
×
Price Range
Min:€39.00 inc. VAT
Max:€40.00 inc. VAT
Closing speed
Infinitely adjustable by valve 170° - 0 ° opposite hinge side head assembly<br>Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly (1)
Environmental Product Declaration
Yes (1)
Mounting option
Hinge side: standard mounting<br>Opposite hinge side: head mounting<br>Direct mounting (1)
Suitable for
Interior doors<br>House doors<br>Toilet and bathroom doors<br>Apartment entrance doors<br>Profiled frame doors<br>Tubular door frames (1)
Standards
DIN 1154 (1)
Area of application
Object area<br>Private area (1)
Surface
Lacquered (1)
Colour
White aluminium RAL 9006 (1)
Opening angle opposite hinge side
170 Degree (1)
Min__max_ temperature conditions
-15 to 40 °C (1)
Opening angle hinge side
180 Degree (1)
EC declaration of conformity _CE_
No (1)
Back_check action
No (1)
Fire protection certified
No (1)
Suitable for min__max_ door thickness
35-120 mm (1)
Suitable for barrier_free construction according to DIN 18040
No (1)
Latching speed
Infinitely adjustable by valve 10° - 0 ° (1)
DIN direction
DIN R/L (1)
Suitable for number of doors
1 (1)
Material
Aluminium / plastic / steel (1)
Min__max_ door closer size
1-4 (1)
Suitable for min__max_ door width
750-1100 mm (1)
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
Screw rivet Type S
O-ring, imperial
Paint brush Professional
ELECTRIC INSULATING TAPES GREEN
Cover for stackable transport bins
Oil drain plug
Popular tags
construction
offer
set
triple
vacuum
Door closer compass arm
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0688001286
Door closer STS 281 with scissor arm
Door closer STS 281 with compass arm DRCLSR-COMPAARM-STS281-SILVER
€47.08 inc. VAT