Close
Filters
Search

Door handle A 205

Article No. 0688152051
Rosette fitting A 205 ClickFix DH-A2-A205-CLICKFIX-ROS-WC-MATT
€51.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ClickFix — tool-free mounting of door handle

Simple assembly and best-possible hold

Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end to end.

Rapid, tool-free mounting of door handle

The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.

Tested long-term functionality

Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.

Consistent design

Matching window handles available

Notice

Door handle fittings include an unmounted square solid spindle or steel door spindle ■ 7/8 mm.

Proof of Performance

Classification key: 3 | 7 | - | 0 | 0 | 4 | 0 | A

Utilisation category: 3

Long-term functionality: 7

Door dimensions: -

Fire resistance: 0

Safety: 0

Corrosion resistance and temperature: 4

Anti-burglary protection: 0

Construction type: A

Specified dimensions not binding. Subject to technical changes!

ClickFix — tool-free mounting of door handle

Simple assembly and best-possible hold

Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end to end.

Rapid, tool-free mounting of door handle

The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.

Tested long-term functionality

Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.

Consistent design

Matching window handles available

Notice

Door handle fittings include an unmounted square solid spindle or steel door spindle ■ 7/8 mm.

Proof of Performance

Classification key: 3 | 7 | - | 0 | 0 | 4 | 0 | A

Utilisation category: 3

Long-term functionality: 7

Door dimensions: -

Fire resistance: 0

Safety: 0

Corrosion resistance and temperature: 4

Anti-burglary protection: 0

Construction type: A

Specified dimensions not binding. Subject to technical changes!

Application area

For private living areas, e.g. interior, WC/bathroom and apartment entrance doors

Products specifications
Punched-hole WC/bathroom
Material Stainless steel A2, 1.4301
Gloss level Matt
Suitable for min./max. door thickness 38-42 mm
Shape of door handle GE (Frankfurt type)
Suitable for Toilet and bathroom doors
Distance (from handle to lock) 78 mm
Square size 7 mm/8 mm
DIN direction DIN R/L
EN standard 1906
Utilisation category Class 3
Bearing Technology Door handle, loose<br>Spring-mounted<br>ClickFix rapid assembly
Handle length 125 mm
Handle diameter 20 mm
Door handle mount diameter 15.9 mm
Handle height inc. rosette/ label 69 mm
Rosette diameter 50 mm
Rosette thickness 10 mm
Cam diameter 7 mm
Hole distance 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Punched-hole WC/bathroom
Material Stainless steel A2, 1.4301
Gloss level Matt
Suitable for min./max. door thickness 38-42 mm
Shape of door handle GE (Frankfurt type)
Suitable for Toilet and bathroom doors
Distance (from handle to lock) 78 mm
Square size 7 mm/8 mm
DIN direction DIN R/L
EN standard 1906
Utilisation category Class 3
Bearing Technology Door handle, loose<br>Spring-mounted<br>ClickFix rapid assembly
Handle length 125 mm
Handle diameter 20 mm
Door handle mount diameter 15.9 mm
Handle height inc. rosette/ label 69 mm
Rosette diameter 50 mm
Rosette thickness 10 mm
Cam diameter 7 mm
Hole distance 38 mm
Close