Building fitting
>
Door handles
>
Stnlss stl dr hndl, living/prvt quarters
Stnlss stl dr hndl, living/prvt quarters
Rosette fitting A 205 ClickFix
Refine
Load more results...
×
Price Range
Min:€43.00 inc. VAT
Max:€44.00 inc. VAT
Bearing Technology
Door handle, loose<br>Spring-mounted<br>ClickFix rapid assembly (1)
Punched_hole
WC/bathroom (1)
Door handle mount diameter
15.9 mm (1)
Suitable for
Toilet and bathroom doors (1)
Shape of door handle
GE (Frankfurt type) (1)
Cam diameter
7 mm (1)
Rosette diameter
50 mm (1)
Gloss level
Matt (1)
EN standard
1906 (1)
Rosette thickness
10 mm (1)
Distance _from handle to lock_
78 mm (1)
Suitable for min__max_ door thickness
38-42 mm (1)
Handle length
125 mm (1)
Handle height inc_ rosette_ label
69 mm (1)
DIN direction
DIN R/L (1)
Handle diameter
20 mm (1)
Hole distance
38 mm (1)
Material
Stainless steel A2, 1.4301 (1)
Utilisation category
Class 3 (1)
Square size
7 mm/8 mm (1)
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
Screw with flattened half round head with collar and hexagon socket
Screw with flattened half round head with collar and hexagon socket
Twist drill bit HSS DIN 338 type RN 130°
Screw with flattened half round head with collar and hexagon socket
Twist drill bit HSS DIN 338 type RN 130°
Screw with flattened half round head with collar and hexagon socket
Popular tags
construction
offer
set
triple
vacuum
Stnlss stl dr hndl, living/prvt quarters
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
0688152051
Door handle A 205
Rosette fitting A 205 ClickFix DH-A2-A205-CLICKFIX-ROS-WC-MATT
€51.33 inc. VAT