Close
Filters
Search

Door handle A 305

Article No. 0687152051
Rosette fitting A 305 DH-A2-A305-GE-ROS-WC-L/R-MATT
€41.36 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm.

Hard pivoted lever handles with single-sided cable return spring on a plastic base rosette

Ensures return of the door handle to a horizontal position after pressing

Easy mounting of the rosette

The second door handle is only clipped on after installation of the two rosettes, ensuring a fixed connection.

Continuous mounting with metric screws and support cam

Best possible grip for the rosette

Notice

The pre-assembled ■ 8 mm square pin can be released and moved if necessary.

Specified dimensions not binding. Subject to technical changes.

Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm.

Hard pivoted lever handles with single-sided cable return spring on a plastic base rosette

Ensures return of the door handle to a horizontal position after pressing

Easy mounting of the rosette

The second door handle is only clipped on after installation of the two rosettes, ensuring a fixed connection.

Continuous mounting with metric screws and support cam

Best possible grip for the rosette

Notice

The pre-assembled ■ 8 mm square pin can be released and moved if necessary.

Specified dimensions not binding. Subject to technical changes.

Application area

For private living areas, indoor areas e.g. interior, office, WC/bathroom and apartment entrance doors

Products specifications
Shape of door handle GE (Frankfurt type)
Suitable for Toilet and bathroom doors
Punched-hole WC/bathroom with red/white display
Fitting version Handle/handle
Material Stainless steel A2, 1.4301
Gloss level Matt
Distance (from handle to lock) 78 mm
Suitable for min./max. door thickness 38-45 mm
Square size 8 mm
DIN direction DIN R/L
EN standard 1906
Utilisation category Class 3
Bearing Technology Door handle, fixed<br>Spring-mounted
Environmental Product Declaration Yes
Insertion depth 63 mm
Handle length 130 mm
Handle diameter 21 mm
Door handle mount diameter 17.8 mm
Handle height inc. rosette/ label 65 mm
Rosette diameter 55 mm
Rosette thickness 8 mm
Cam diameter 8 mm
Hole distance 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Shape of door handle GE (Frankfurt type)
Suitable for Toilet and bathroom doors
Punched-hole WC/bathroom with red/white display
Fitting version Handle/handle
Material Stainless steel A2, 1.4301
Gloss level Matt
Distance (from handle to lock) 78 mm
Suitable for min./max. door thickness 38-45 mm
Square size 8 mm
DIN direction DIN R/L
EN standard 1906
Utilisation category Class 3
Bearing Technology Door handle, fixed<br>Spring-mounted
Environmental Product Declaration Yes
Insertion depth 63 mm
Handle length 130 mm
Handle diameter 21 mm
Door handle mount diameter 17.8 mm
Handle height inc. rosette/ label 65 mm
Rosette diameter 55 mm
Rosette thickness 8 mm
Cam diameter 8 mm
Hole distance 38 mm
Related Product
Close