Building fitting
>
Door handles
>
Door handle, stnlss stl, public domain
Door handle, stnlss stl, public domain
Rosette fitting A 305
Refine
Load more results...
×
Price Range
Min:€35.00 inc. VAT
Max:€38.00 inc. VAT
Bearing Technology
Door handle, fixed<br>Spring-mounted (2)
Environmental Product Declaration
Yes (2)
Punched_hole
PC (1)
WC/bathroom with red/white display (1)
Door handle mount diameter
17.8 mm (2)
Suitable for
Office doors<br>Surgery doors<br>Apartment entrance doors<br>Interior doors (1)
Toilet and bathroom doors (1)
Shape of door handle
GE (Frankfurt type) (2)
Cam diameter
8 mm (2)
Rosette diameter
55 mm (2)
Gloss level
Matt (2)
EN standard
1906 (2)
Rosette thickness
8 mm (2)
Fitting version
Handle/handle (2)
Distance _from handle to lock_
72 mm (1)
78 mm (1)
Suitable for min__max_ door thickness
38-45 mm (2)
Handle length
130 mm (2)
Handle height inc_ rosette_ label
65 mm (2)
DIN direction
DIN R/L (2)
Handle diameter
21 mm (2)
Hole distance
38 mm (2)
Material
Stainless steel A2, 1.4301 (2)
Utilisation category
Class 3 (2)
Insertion depth
63 mm (2)
Square size
8 mm (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Screw with flattened half round head with collar and hexagon socket
Pan head screw with H cross recess
POLYETHYLENE ALL-ROUND TARPAULIN
Pan head screw with H cross recess
Pan head screw with H cross recess
Twist drill bit HSCO DIN 338 type RN oxide
Popular tags
construction
offer
set
triple
vacuum
Door handle, stnlss stl, public domain
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
0687152051
Door handle A 305
Rosette fitting A 305 DH-A2-A305-GE-ROS-WC-L/R-MATT
€41.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0687152052
Door handle A 305
Rosette fitting A 305 DH-A2-A305-GE-ROS-CK-L/R-MATT
€44.82 inc. VAT