Close
Search

Door handle ZD 44

Article No. 0687171612
Rosette fitting ZD 44 DH-ZD-44-ROS-CK-(NI)-MATT-BLACK
€51.11 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Made from die-cast zinc

Best possible hold

The handle and the base rosette are securely attached using metric screws end-to-end for the best possible hold.

Notice

The door handle fittings include an unmounted square expanding pin or spindle ■ 8 mm.

Winding a soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Specified dimensions not binding. Subject to technical changes!

Made from die-cast zinc

Best possible hold

The handle and the base rosette are securely attached using metric screws end-to-end for the best possible hold.

Notice

The door handle fittings include an unmounted square expanding pin or spindle ■ 8 mm.

Winding a soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Specified dimensions not binding. Subject to technical changes!

Products specifications
Punched-hole PC
Material Zamak
Surface Powder-coated
Colour Black
Suitable for min./max. door thickness 38-42 mm
Suitable for Office doors<br>Surgery doors<br>Apartment entrance doors<br>Interior doors
Handle colour Black
Colour of door handle Black
Distance (from handle to lock) 72 mm
Square size 8 mm
DIN direction DIN R/L
Bearing Technology Door handle, fixed<br>Spring-mounted
Insertion depth 34.5 mm
Handle length 126 mm
Door handle mount diameter 15 mm
Handle height inc. rosette/ label 70 mm
Rosette thickness 9.5 mm
Cam diameter 7.8 mm
Hole distance 38 mm
Close