Building fitting
>
Door handles
>
Door handle, die-cast zinc living area
Door handle, die-cast zinc living area
Rosette fitting ZD 44
Refine
Load more results...
×
Price Range
Min:€43.00 inc. VAT
Max:€44.00 inc. VAT
Bearing Technology
Door handle, fixed<br>Spring-mounted (1)
Punched_hole
PC (1)
Door handle mount diameter
15 mm (1)
Suitable for
Office doors<br>Surgery doors<br>Apartment entrance doors<br>Interior doors (1)
Surface
Powder-coated (1)
Colour
Black (1)
Cam diameter
7.8 mm (1)
Handle colour
Black (1)
Rosette thickness
9.5 mm (1)
Colour of door handle
Black (1)
Distance _from handle to lock_
72 mm (1)
Suitable for min__max_ door thickness
38-42 mm (1)
Handle length
126 mm (1)
Handle height inc_ rosette_ label
70 mm (1)
DIN direction
DIN R/L (1)
Hole distance
38 mm (1)
Material
Zamak (1)
Insertion depth
34.5 mm (1)
Square size
8 mm (1)
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
Screwdriver set with hexagon shank and hex bolster for woodwork
PAN HEAD TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
Hexagon nut, low profile, with clamping piece (non-metal insert)
100% SATIN COTTON LAB COAT
PAN HEAD TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
OLIVER VEST
Popular tags
construction
offer
set
triple
vacuum
Door handle, die-cast zinc living area
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
0687171612
Door handle ZD 44
Rosette fitting ZD 44 DH-ZD-44-ROS-CK-(NI)-MATT-BLACK
€51.11 inc. VAT