Close
Filters
Search

Door seal clip Type 1

Article No. 0500785082
Door seal clip, type 1 DRSEALCLIP-HONDA-PLUG-PLA-OVAL-WHITE
€0.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Foot shape similar to pine tree clip
  • The clip flange is attached to the seal beforehand.
  • The clip is simply pressed in to attach.
Foot shape similar to pine tree clip
  • The clip flange is attached to the seal beforehand.
  • The clip is simply pressed in to attach.
Application area

Door and window seal

Products specifications
Min./max. drill hole diameter 4.9-5.1 mm
Min./max. attachment thickness 0.8-0.8 mm
Length of head 16.5 mm
Width of head 6.5 mm
Length of underhead thread 10.6 mm
Material PA - Polyamide
Colour Colourless
Corresponds to original spare part number 90664671003
Products specifications
Min./max. drill hole diameter 4.9-5.1 mm
Min./max. attachment thickness 0.8-0.8 mm
Length of head 16.5 mm
Width of head 6.5 mm
Length of underhead thread 10.6 mm
Material PA - Polyamide
Colour Colourless
Corresponds to original spare part number 90664671003
Close