Vehicle parts
>
Mounting parts, vehicles
>
Door seal clip
Door seal clip
Door seal clip, type 1
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Length of head
16.5 mm (1)
Min__max_ drill hole diameter
4.9-5.1 mm (1)
Length of underhead thread
10.6 mm (1)
Colour
Colourless (1)
Corresponds to original spare part number
90664671003 (1)
Min__max_ attachment thickness
0.8-0.8 mm (1)
Material
PA - Polyamide (1)
Width of head
6.5 mm (1)
Packaging Unit
1 (1)
25 (1)
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
Steel square
O-ring, imperial
Sweat band
Throttle valve cleaner
Staple Type 80
Interior lining clip Type 2
Popular tags
construction
offer
set
triple
vacuum
Door seal clip
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
0500785082
Door seal clip Type 1
Door seal clip, type 1 DRSEALCLIP-HONDA-PLUG-PLA-OVAL-WHITE
€0.32 inc. VAT