Close
Filters
Search

Double-end box wrench, extra long

Article No. 0714235124
Metric double-end box wrench, extra long DBRGSPN-METR-EXTRA-LONG-WS12X14
€32.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For high tightening and releasing forces.
  • Design: Metric
  • Drive: Ring side POWERDRIV, bihexagonal
  • Standard: Width across flats per DIN 475 Part II
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated basic body with a matt satin finish
  • Geometry: Straight, very slim ring design for hard-to-reach areas
For high tightening and releasing forces.
  • Design: Metric
  • Drive: Ring side POWERDRIV, bihexagonal
  • Standard: Width across flats per DIN 475 Part II
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated basic body with a matt satin finish
  • Geometry: Straight, very slim ring design for hard-to-reach areas
Application area

Universal-joint shaft flange, axle joint, ball joint and supporting joint, axle-link screw joints.

Products specifications
Width across flats 10 x 11 mm<br>12 x 14 mm<br>13 x 17 mm<br>15 x 16 mm<br>19 x 22 mm
External diameter of ring (d1) 17.2 mm
External diameter of ring 2 (d2) 20 mm
Ring thickness (a1) 9.7 mm
Ring thickness 2 (a2) 10.8 mm
Shank thickness 4.5 mm
Length (l) 327 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 10 x 11 mm<br>12 x 14 mm<br>13 x 17 mm<br>15 x 16 mm<br>19 x 22 mm
External diameter of ring (d1) 17.2 mm
External diameter of ring 2 (d2) 20 mm
Ring thickness (a1) 9.7 mm
Ring thickness 2 (a2) 10.8 mm
Shank thickness 4.5 mm
Length (l) 327 mm
Close