Wrenches
>
Double-end box wrench
>
Metr. double-end box wrench, ex. long
Refine
Load more results...
×
Price Range
Min:€27.00 inc. VAT
Max:€28.00 inc. VAT
Ring thickness 2 _a2_
10.8 mm (1)
Length _L_
327 mm (1)
External diameter of ring _d1_
17.2 mm (1)
Width across flats
10 x 11 mm<br>12 x 14 mm<br>13 x 17 mm<br>15 x 16 mm<br>19 x 22 mm (1)
External diameter of ring 2 _d2_
20 mm (1)
Shank thickness
4.5 mm (1)
Ring thickness _a1_
9.7 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
10 (1)
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
ADH COVER
Segmented Grinding Disc For Stainless Steel
Repair hose line, NBR/textile
Rubber blade refills, flat, cars
Hexagon Socket Head Cap Screw with centre, with low head
Multiple plug housing for push connector 6.3 x 0.8 mm
Popular tags
construction
offer
set
triple
vacuum
Metr. double-end box wrench, ex. long
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
0714235124
Double-end box wrench, extra long
Metric double-end box wrench, extra long DBRGSPN-METR-EXTRA-LONG-WS12X14
€32.67 inc. VAT