Close
Filters
Search

Double-ended drill bit HSS WN type RN

Article No. 063650
Double ended drill bit HSS WN type RN DBENDDRL-MET-SIDIN1897-HSS-D5,0MM
€2.63 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Assembly drill bit for working in thin-sheet steel, tip angle 118°

Highly precise drilling

The robust twist drill with its extra short design ensures highly precise drilling.

Self-centring

The split point ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.

Notice

For drill bit/material assignments, see overview tables

Assembly drill bit for working in thin-sheet steel, tip angle 118°

Highly precise drilling

The robust twist drill with its extra short design ensures highly precise drilling.

Self-centring

The split point ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.

Notice

For drill bit/material assignments, see overview tables

Application area

For steel

Products specifications
Material to be processed Steel
Diameter (Ø) 5 mm
Cutting material HSS
Angle of the tip 118 Degree
Suitable for drill (points system) 2 of 4 points
Length 362 mm
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 17.5 mm
Self-centring Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material to be processed Steel
Diameter (Ø) 5 mm
Cutting material HSS
Angle of the tip 118 Degree
Suitable for drill (points system) 2 of 4 points
Length 362 mm
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 17.5 mm
Self-centring Yes
Related Product
Close