Close
Filters
Search

Double-ended drill bit HSS WN type RN

Article No. 063635
Double ended drill bit HSS WN type RN DBENDDRL-MET-SIDIN1897-HSS-D3,5MM
€1.95 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Assembly drill bit for working in thin-sheet steel, tip angle 118°

Highly precise drilling

The robust twist drill with its extra short design ensures highly precise drilling.

Self-centring

The split point ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.

Notice

For drill bit/material assignments, see overview tables

Assembly drill bit for working in thin-sheet steel, tip angle 118°

Highly precise drilling

The robust twist drill with its extra short design ensures highly precise drilling.

Self-centring

The split point ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.

Notice

For drill bit/material assignments, see overview tables

Application area

For steel

Products specifications
Material to be processed Steel
Diameter (Ø) 3.5 mm
Cutting material HSS
Angle of the tip 118 Degree
Suitable for drill (points system) 2 of 4 points
Length 152 mm
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 14 mm
Self-centring Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material to be processed Steel
Diameter (Ø) 3.5 mm
Cutting material HSS
Angle of the tip 118 Degree
Suitable for drill (points system) 2 of 4 points
Length 152 mm
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 14 mm
Self-centring Yes
Related Product
Close