Close
Filters
Search

Double flat spring contact DFK 2 4.8/6.3

Article No. 055899103
Double flat spring contact DFK 2 4.8/6.3 BLDETRMLCNTCT-(SN)-(4,8/6,3MM)-(4,0-6,0)
€35.05 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 4.0-6.0 mm²
Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm<br>6.3 x 0.8 mm
Number of locking lugs 2 PCS
Material Brass
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 4.0-6.0 mm²
Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm<br>6.3 x 0.8 mm
Number of locking lugs 2 PCS
Material Brass
Surface Tin-plated
Close