Close
Filters
Search

Double hose nozzle

Article No. 069979
Pneumatic double hose grommet, brass HOSENOZ-PN-BRS-DB-9MM
€4.25 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Brass

Brass

Products specifications
Material Brass
Hose connection diameter (A) 9 mm
Length (l) 52 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material Brass
Hose connection diameter (A) 9 mm
Length (l) 52 mm
Close