Close
Filters
Search

Double open end ring wrench, hexagon

Article No. 0714240080
Open double-end box wrench hexagon DBRGSPN-OPN-METR-HEX-WS8X10 ZEBRA
€13.48 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Metric, open, union nut wrench
  • Drive: Hex POWERDRIV
  • Standard: DIN 3118
  • Geometry, ring sides angled 15°, rings angled 5°
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads
Metric, open, union nut wrench
  • Drive: Hex POWERDRIV
  • Standard: DIN 3118
  • Geometry, ring sides angled 15°, rings angled 5°
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads
Application area

Tightening and loosening union nuts and pipe screw joints

Products specifications
Width across flats (SW) 8 x 10 mm<br>12 x 13 mm
External diameter of ring (b1) 17.8 mm
External diameter of ring 2 (d2) 19.3 mm
Length (l) 140 mm
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats (SW) 8 x 10 mm<br>12 x 13 mm
External diameter of ring (b1) 17.8 mm
External diameter of ring 2 (d2) 19.3 mm
Length (l) 140 mm
Surface Chrome-plated
Close