Wrenches
>
Double-end box wrench
>
Double-end box wrench, open, metric
Double-end box wrench, open, metric
Open double-end box wrench hexagon
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€12.00 inc. VAT
Length _L_
140 mm (1)
153 mm (1)
External diameter of ring _b1_
17.8 mm (1)
19.4 mm (1)
Surface
Chrome-plated (2)
External diameter of ring 2 _d2_
19.3 mm (1)
21.4 mm (1)
Width across flats _SW_
10 x 11 mm<br>12 x 14 mm<br>13 x 15 mm<br>16 x 18 mm<br>17 x 19 mm<br>22 x 24 mm (1)
8 x 10 mm<br>12 x 13 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
10 (2)
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
Low-strength pipe sealant with PTFE
Segmented Grinding Disc for Steel
Cheese head screw with hexagon socket
Hexagonal bolt with threading up to the head
Cheese head screw with hexagon socket
VDE cable cutters with single blade
Popular tags
construction
offer
set
triple
vacuum
Double-end box wrench, open, metric
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
0714240080
Double open end ring wrench, hexagon
Open double-end box wrench hexagon DBRGSPN-OPN-METR-HEX-WS8X10 ZEBRA
€13.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714240101
Double open end ring wrench, hexagon
Open double-end box wrench hexagon DBRGSPN-OPN-METR-HEX-WS10X11 ZEBRA
€13.92 inc. VAT