Close
Filters
Search

Double ring ratchet wrench 4-in-1

Article No. 0714257019
Double box end ratchet wrench 4 in 1 RTCHDBENDRGSPN-(16/17-18/19MM) ZEBRA
€38.35 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, straight
  • Tip: Double ring end POWERDRIV® bi-hexagon
  • Finely toothed, 72 teeth
  • Single-handed operation with reversing lever for clockwise and anti-clockwise rotation
  • Material: Chromium-vanadium steel
  • Basic body surface: chromium-plated, high-gloss polished
  • Geometry: Straight ring end

4 sizes in one ratchet wrench

Most common wrench sizes are covered by only 2 ratchet wrenches.

1/4 inch bit adapter available

Simply insert into size 10 mm ratchet wrench to use as a bit ratchet.

For hard-to-access areas

Narrow ratchet head

Metric, straight
  • Tip: Double ring end POWERDRIV® bi-hexagon
  • Finely toothed, 72 teeth
  • Single-handed operation with reversing lever for clockwise and anti-clockwise rotation
  • Material: Chromium-vanadium steel
  • Basic body surface: chromium-plated, high-gloss polished
  • Geometry: Straight ring end

4 sizes in one ratchet wrench

Most common wrench sizes are covered by only 2 ratchet wrenches.

1/4 inch bit adapter available

Simply insert into size 10 mm ratchet wrench to use as a bit ratchet.

For hard-to-access areas

Narrow ratchet head

Products specifications
Width across flats 6 x 7 mm<br>8 x 9 mm<br>10 x 11 mm<br>12 x 13 mm<br>14 x 15 mm<br>16 x 17 mm<br>18 x 19 mm<br>20 x 22 mm
Tip type Twelve-sided head
Surface Chrome-plated
Length (l) 230 mm
Ratchet head height 2 (b2) 20 mm
External diameter of ring (d1) 33 mm
External diameter of ring 2 (d2) 35 mm
Ring thickness 2 (a2) 11 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 6 x 7 mm<br>8 x 9 mm<br>10 x 11 mm<br>12 x 13 mm<br>14 x 15 mm<br>16 x 17 mm<br>18 x 19 mm<br>20 x 22 mm
Tip type Twelve-sided head
Surface Chrome-plated
Length (l) 230 mm
Ratchet head height 2 (b2) 20 mm
External diameter of ring (d1) 33 mm
External diameter of ring 2 (d2) 35 mm
Ring thickness 2 (a2) 11 mm
Close