Wrenches
>
Ratchet wrenches
>
Ratchet double-end box wrench
Ratchet double-end box wrench
Double box end ratchet wrench 4 in 1
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€33.00 inc. VAT
Ratchet head height 2 _b2_
16.8 mm (1)
20 mm (1)
Ring thickness 2 _a2_
11 mm (1)
8.6 mm (1)
Length _L_
230 mm (1)
Length _l_
150 mm (1)
Surface
Chrome plated (1)
Chrome-plated (1)
External diameter of ring _d1_
20.2 mm (1)
33 mm (1)
Width across flats
6 x 7 mm<br>8 x 9 mm<br>10 x 11 mm<br>12 x 13 mm<br>14 x 15 mm<br>16 x 17 mm<br>18 x 19 mm<br>20 x 22 mm (1)
8 x 10 mm<br>12 x 13 mm (1)
External diameter of ring 2 _d2_
24.8 mm (1)
35 mm (1)
Tip type
Twelve-sided head (2)
Packaging Unit
1 (2)
10 (2)
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
Round head screw with square neck
Round head screw with square neck
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Hexagonal bolt with thread up to the head
Round head screw with square neck
Popular tags
construction
offer
set
triple
vacuum
Ratchet double-end box wrench
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
0714257013
Double ring ratchet wrench 4-in-1
Double box end ratchet wrench 4 in 1 RTCHDBENDRGSPN-(8/10-12/13MM) ZEBRA
€23.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714257019
Double ring ratchet wrench 4-in-1
Double box end ratchet wrench 4 in 1 RTCHDBENDRGSPN-(16/17-18/19MM) ZEBRA
€38.35 inc. VAT