Close
Filters
Search

Double ring wrench, deep offset

Article No. 0713305247
Double-end box wrench deep offset DBRGSPN-METR-OFFSET-24X27 ZEBRA
€29.91 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Metric, DIN 838/ISO 3318
  • Drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished rings
  • Geometry: Ring sides offset 18°
Metric, DIN 838/ISO 3318
  • Drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished rings
  • Geometry: Ring sides offset 18°
Products specifications
Width across flats 24 x 27 mm
External diameter of ring (d1) 37 mm
External diameter of ring 2 (d2) 41 mm
Ring thickness (a1) 12.8 mm
Ring thickness 2 (a2) 14.3 mm
Length (l) 329 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 24 x 27 mm
External diameter of ring (d1) 37 mm
External diameter of ring 2 (d2) 41 mm
Ring thickness (a1) 12.8 mm
Ring thickness 2 (a2) 14.3 mm
Length (l) 329 mm
Close