Close
Filters
Search

Double ring wrench, deep offset

Article No. 0713305101
Double-end box wrench deep offset DBRGSPN-METR-OFFSET-10X11 ZEBRA
€9.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, DIN 838/ISO 3318
  • Drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished rings
  • Geometry: Ring sides offset 18°
Metric, DIN 838/ISO 3318
  • Drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished rings
  • Geometry: Ring sides offset 18°
Products specifications
Width across flats 10 x 11 mm
External diameter of ring (d1) 16.3 mm
External diameter of ring 2 (d2) 17.4 mm
Ring thickness (a1) 7.4 mm
Ring thickness 2 (a2) 7.9 mm
Length (l) 194 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Width across flats 10 x 11 mm
External diameter of ring (d1) 16.3 mm
External diameter of ring 2 (d2) 17.4 mm
Ring thickness (a1) 7.4 mm
Ring thickness 2 (a2) 7.9 mm
Length (l) 194 mm
Close