Close
Filters
Search

Drill BM 10-E Compact

Article No. 07023270
Drill, BM 10-E COMPACT DRL-EL-(BM10-E COMPACT)-CARTON MASTER
€200.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Compact, powerful drill for fast, powerful drilling in wood, aluminium, metal and stainless steel.

Ergonomic design

  • Excellent weight/power ratio for effortless work
  • Belt clip for simple handling

High precision and long service life

Robust metal quick-action drill chuck

Continuously adjustable speed

Electronic speed control permits gentle force delivery and allows the device to be matched to any application.

Clockwise/anti-clockwise rotation

Inserted screws can be removed. With direct carbon brush changeover, maximum torque is achieved in both running directions.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact, powerful drill for fast, powerful drilling in wood, aluminium, metal and stainless steel.

Ergonomic design

  • Excellent weight/power ratio for effortless work
  • Belt clip for simple handling

High precision and long service life

Robust metal quick-action drill chuck

Continuously adjustable speed

Electronic speed control permits gentle force delivery and allows the device to be matched to any application.

Clockwise/anti-clockwise rotation

Inserted screws can be removed. With direct carbon brush changeover, maximum torque is achieved in both running directions.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Min./max. nominal voltage 220 / 240 V/AC
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 600 W
Power output 360 W
Min./max. idle speed 0-2600 U/min(rpm)
Max. rotation speed at nominal load 1676 U/min(rpm)
Max. torque 20 Nm
Drill chuck holder 1/2 inch x 20 UNF
Min./max. drill chuck span width 1-10 mm
Clamping neck diameter 43 mm
Max. drilling diameter in steel 10 mm
Max. drilling diameter in aluminium 10 mm
Max. drilling diameter in softwood 25 mm
Max. drilling diameter in stainless steel 8 mm
Max. thread-tapping diameter M6
Weight of machine 1.7 kg
Cable length 4 m
Products specifications
Min./max. nominal voltage 220 / 240 V/AC
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 600 W
Power output 360 W
Min./max. idle speed 0-2600 U/min(rpm)
Max. rotation speed at nominal load 1676 U/min(rpm)
Max. torque 20 Nm
Drill chuck holder 1/2 inch x 20 UNF
Min./max. drill chuck span width 1-10 mm
Clamping neck diameter 43 mm
Max. drilling diameter in steel 10 mm
Max. drilling diameter in aluminium 10 mm
Max. drilling diameter in softwood 25 mm
Max. drilling diameter in stainless steel 8 mm
Max. thread-tapping diameter M6
Weight of machine 1.7 kg
Cable length 4 m
Close