Electric power tools
>
Drills, electric
>
Drill, electric
Drill, electric
Drill, BM 13-XE
Drill, BM 10-E COMPACT
Refine
Load more results...
×
Price Range
Min:€170.00 inc. VAT
Max:€255.00 inc. VAT
Max_ drilling diameter in aluminium
10 mm (1)
16 mm (1)
Drill chuck holder
1/2 inch x 20 UNF (2)
Power output
300 W (1)
360 W (1)
Cable length
4 m (2)
Weight of machine
1.7 kg (1)
2.2 kg (1)
Clamping neck diameter
43 mm (2)
Min__max_ drill chuck span width
1-10 mm (1)
1-13 mm (1)
Rotation speed at nominal load in 1st gear_2nd gear
0-520 / 0-1500 U/min(rpm) (1)
Idle speed 1st_2nd gear min__max_
0-900 / 0-2500 U/min(rpm) (1)
Power input
600 W (2)
Max_ drilling diameter in steel
10 mm (1)
13 mm (1)
Max_ drilling diameter in softwood
25 mm (1)
40 mm (1)
Min__max_ nominal voltage
220 / 240 V/AC (1)
Max_ thread_tapping diameter
M6 (1)
M8 (1)
Max_ rotation speed at nominal load
1676 U/min(rpm) (1)
Width across corners
32.5 mm (1)
Nominal Voltage
230 V/AC (2)
Max_ torque
20 Nm (1)
Protection class
Protection class II/protective insulation (2)
Max_ drilling diameter in stainless steel
8 mm (1)
Length x height
335 x 207 mm (1)
Min__max_ frequency
50 / 60 Hz (2)
Max_ screw diameter
6 mm (1)
Min__max_ idle speed
0-2600 U/min(rpm) (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
O-Ring
O-Ring
O-Ring
Reducing nipple
Horizontal cable guide
Nail puller With hexagon shank
Popular tags
construction
offer
set
triple
vacuum
Drill, electric
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
07023210
Drill BM 13-XE
Drill, BM 13-XE DRL-EL-(BM13-XE)-CARTON MASTER BM13-XE
€300.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07023270
Drill BM 10-E Compact
Drill, BM 10-E COMPACT DRL-EL-(BM10-E COMPACT)-CARTON MASTER
€200.60 inc. VAT