Close
Filters
Search

Drilling screw, hexagon head with collar pias®

Article No. 02145519
pias W-214 steel galvanised hexagon head SCR-DBIT-WS8-(A3K)-5,5X19 ZEBRA PIAS
€8.26 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Galvanized steel, blue passivated (A3K)

Drilling, threading, screwing-in — all in one step

Therefore considerably reduced time and effort

Exact drilling diameter for each screw connection

  • Resulting in minimisation of thread tolerance
  • Always an optimum connection

Prevents installation errors

Notice

Contact pressure during use approx. 100 N/screw in with depth stop if necessary

Proof of Performance

Galvanised steel design from dia. 4.2:

General construction permit Z-14.1-4

European Technical Approval ETA 10/0184

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Galvanized steel, blue passivated (A3K)

Drilling, threading, screwing-in — all in one step

Therefore considerably reduced time and effort

Exact drilling diameter for each screw connection

  • Resulting in minimisation of thread tolerance
  • Always an optimum connection

Prevents installation errors

Notice

Contact pressure during use approx. 100 N/screw in with depth stop if necessary

Proof of Performance

Galvanised steel design from dia. 4.2:

General construction permit Z-14.1-4

European Technical Approval ETA 10/0184

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Application area
  • For elongated joint screwing of steel profile plates

  • Direct screwing of steel profiles to steel sub-structures
Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d1) 5.5 mm
Length (l1) 19 mm
Head height (k1) 5.45 mm
Flange diameter (dk) 10.1 mm
External drive (s1) WS8
Drill tip length (lp) 4.8 mm
Max. material thickness to be drilled through (metal) 5.3 mm
Drive type Hexagon
Other standard Company standard
Head type Hexagon head
Thread type Self-tapping screw thread
For min. substructure thickness 2 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d1) 5.5 mm
Length (l1) 19 mm
Head height (k1) 5.45 mm
Flange diameter (dk) 10.1 mm
External drive (s1) WS8
Drill tip length (lp) 4.8 mm
Max. material thickness to be drilled through (metal) 5.3 mm
Drive type Hexagon
Other standard Company standard
Head type Hexagon head
Thread type Self-tapping screw thread
For min. substructure thickness 2 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Close